Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 8-1/16 in.
Mfr # PA1774
Zoro # G4465885
product price: $56.65
/ea
$56.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Tube-Type Filter
- Air Filter Design Multiple Tube
- Element Only - Automotive Filters No
- Height 8 1/16 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1774
- Zoro # G4465885
- UPC # 791440013643
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 8 1/16 in |
Width | 8 1/4 in |
Length | 10 9/16 in |
Overall Height | 8 1/16 in |
Overall Width | 8 1/4 in |
Overall Length | 10 9/16 in |
Details
Air Filter Type - Automotive | Tube-Type Filter |
Air Filter Design | Multiple Tube |
Element Only - Automotive Filters | No |
Includes | 12 Tubes (3 x 4) |
Item | Automotive Air Filter |
Description/Special Features | Tube-Type Air Filter |
Type | Tube-Type |
Features | Tube-Type Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Tube-Type Filter, Air Filter Design Multiple Tube, Element Only - Automotive Filters No, Height 8 1/16 in, Width 8 1/4 in, Length 10 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford Bronco 96-80/F150 96-80/F250 98 Shock Absorber, 24-013284 (24-013284)
- ECCO Back Up Alarm, Black, 3-13/64" H (EA9070)
- BALDWIN FILTERS Air Filter, 10-19/32 x 1-17/32 in. (PA2241)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- BALDWIN FILTERS Air Filter, 10-7/32 x 6 in. (PA671)
- BALDWIN FILTERS Air Filter, 13-3/32 x 25-23/32 in. (RS3534)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-5/16 in. (PA3439-FN)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-21/32 in. (PA2435)
- BALDWIN FILTERS Air Filter, 13-13/16 x 26-1/2 in. (PA3614)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (PA1895)
- BALDWIN FILTERS Air Filter, 3-9/16 x 4-3/16 in. (PA1859)
- Baldwin Filters Automotive Engine Air Filters