Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 17-1/8 in.
Mfr # PA2957
Zoro # G5772182
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 1/8 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2957
- Zoro # G5772182
- UPC # 791440052710
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 1/8 in |
Width | 8 1/4 in |
Length | 17 1/8 in |
Outside Dia. | 8 1/4 in |
Overall Height | 17 1/8 in |
Inside Diameter - Bottom | 7 1/8 in |
Outside Diameter - Bottom | 8 1/4 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 1/8 in, Width 8 1/4 in, Length 17 1/8 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL PLUG LUBE (SSLL)
- SERCO Bulbs, Bulb 24 Volt Wedge Style, White (823-098)
- AGS Accufit Oil Drain Repair Plug Winged Universal, 1 per Bag (ODP-65240B)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (57510)
- BALDWIN FILTERS Air Filter, 6-3/16 x 8-5/16 in. (RS4450)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 3-9/32 x 13-7/16 in. (PA2837)
- BALDWIN FILTERS Air Filter, 6-7/64" W, 6-7/64" L (OAS99047)
- BALDWIN FILTERS Air Filter, 2-11/16 x 6-31/32 in. (PA3819)
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- PUR Air Filter, For Ram 2500 3500 Dodge 5500 4500, 3PK (K57-100584)
- Baldwin Filters Automotive Engine Air Filters