Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/4 x 11 in.
Mfr # LL1614
Zoro # G7534511
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 11 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # LL1614
- Zoro # G7534511
- UPC # 791440012349
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 11 in |
Width | 8 1/4 in |
Length | 11 in |
Outside Dia. | 8 1/4 in |
Inside Diameter | 1/2 in |
Overall Height | 11 in |
Inside Diameter - Bottom | 5 3/4 in |
Outside Diameter - Bottom | 8 1/4 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Furnished Gasket |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element/Long Life |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Use Location | Engine |
Compatible Vehicle Make | Allis-Chalmers, Dynapac, Franklin, Galion, Gardner Denver, J.C. Bamford |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 11 in, Width 8 1/4 in, Length 11 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHMITT & ONGARO MARINE Ongaro All-Stainless Mini Compact Single Horn - 12V (10036)
- SURE SHOT 24 oz. Anodized Aluminum Pressure Sprayer, Silver Finish (M2400S)
- REESE Hitch Step, Cast Aluminum, Reese Towpower (7060200)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS RIMCLAMP TIRE CHANGER (ATEATTC221-FPD)
- BALDWIN FILTERS Air Filter Element, 20-1/2" H x 20-1/2" L (RS30134)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BALDWIN FILTERS Air Filter, 6-13/32 x 13-21/32 in. (RS5641)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2354)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-11/32 in. (PA1690-FN)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- PUROLATOR Purolator A24278 PurolatorONE Advanced Air Filter (A24278)
- Baldwin Filters Automotive Engine Air Filters