Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-13/32 x 3-1/4 in.
Mfr # PA657
Zoro # G0756271
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 1/4 in
- Width 8 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA657
- Zoro # G0756271
- UPC # 791440007420
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 1/4 in |
Width | 8 13/32 in |
Length | 3 1/4 in |
Outside Dia. | 8 13/32 in |
Overall Height | 3 1/4 in |
Outside Diameter - Bottom | 8 13/32 in |
Inside Diameter - Bottom | 6 19/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 6 19/32 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Shape | Round |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Light Duty Trucks, Passenger Vehicles |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 1/4 in, Width 8 13/32 in, Length 3 1/4 in, Outside Dia. 8 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PBL14615 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14615)
- LUBRIMATIC Fluid Pump Quart (55001)
- ILC Replacement For LIGHT BULB LAMP 7219 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2Y72-3)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 12/1 Quart Case (62716)
- BALDWIN FILTERS Air Element, PA2042 (PA2042)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS5335)
- BALDWIN FILTERS Air Filter, 10-9/16 x 7-5/16 in. (PA2830)
- BALDWIN FILTERS Air Filter, 12 x 4-13/32 in. (PA4005)
- BALDWIN FILTERS Industrial Air Filter, 15-1/2 x 1-3/4 in. (PA4664)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/2 in. (PA2663-FN)
- WIX FILTERS Corrugated Style Air, 46937 (46937)
- Baldwin Filters Automotive Engine Air Filters