Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-13/32 x 15-19/32 in.
Mfr # RS5435
Zoro # G5550991
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 19/32 in
- Width 8 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5435
- Zoro # G5550991
- UPC # 791440085633
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 15 19/32 in |
Width | 8 13/32 in |
Length | 15 19/32 in |
Outside Dia. | 8 13/32 in |
Overall Height | 15 19/32 in |
Outside Diameter - Bottom | 8 13/32 in |
Inside Diameter - Bottom | 4 29/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Air Element |
Item | Automotive Air Filter |
Includes | 4 29/32 in Gasket |
Filter Design | Radial Seal |
Type | Radial Seal |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible Vehicle Type | Farm Equipment |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | J.C. Bamford |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 19/32 in, Width 8 13/32 in, Length 15 19/32 in, Outside Dia. 8 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 2 x 3/8", CRWA1, Nitrile (11343)
- A & I PRODUCTS Mirror Assembly; LH, Telescopic 0" x0" x0" (A-AL80126)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- CAPRI TOOLS Magnetic Parts Bowl Set, 2Pcs, Black and Blue (CP-PARTSBOWL-SET)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-1/8 in. (PA1806)
- BALDWIN FILTERS Air Filter, 8-5/32 x 11-5/8 in. (RS3882)
- BALDWIN FILTERS Air Element With Fins, PA1980-FN (PA1980-FN)
- BALDWIN FILTERS Air Filter, 7-1/8 x 2-9/16 in. (PA4654 KIT)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- PUROLATOR Purolator A35267 PurolatorONE Advanced Air Filter (A35267)
- Baldwin Filters Automotive Engine Air Filters