Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-1/32 x 25/32 in.
Mfr # PA4987
Zoro # G4465422
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 25/32 in
- Width 8 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4987
- Zoro # G4465422
- UPC # 791440076396
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 25/32 in |
Width | 8 1/32 in |
Length | 8 9/32 in |
Overall Height | 25/32 in |
Overall Width | 8 1/32 in |
Overall Length | 8 9/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | Gasket |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses, Construction Equipment |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Komatsu |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 25/32 in, Width 8 1/32 in, Length 8 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 929445 Replacement/Interchange Spin-On Filter (MF0058075)
- GPD Compressor New, 6512336 (6512336)
- ZORO SELECT Parts Tray, Magnetic, 5-1/2x9-1/2x1-1/2, SS (10E752)
- JUSTRITE Hand Clamp (08490)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2356)
- BALDWIN FILTERS Air Filter, 4-3/32 x 2 in. (PA5404)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-1/2 in (PA4475)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- PUROLATOR Purolator C36080 PurolatorONE Advanced Cabin Air Filter (C36080)
- Baldwin Filters Cabin Air Filters