Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-1/32 x 25/32 in.
Mfr # PA4986
Zoro # G4465492
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 25/32 in
- Width 8 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4986
- Zoro # G4465492
- UPC # 791440076389
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 25/32 in |
Width | 8 1/32 in |
Length | 12 7/32 in |
Overall Height | 3/4 in |
Overall Width | 7 13/16 in |
Overall Length | 12 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Includes | Gasket |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Make | Komatsu |
Media Material | Cellulose, Paper |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 25/32 in, Width 8 1/32 in, Length 12 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic (CPY23MM)
- GROTE Three-Stud Replacement Lamp, RH (53702)
- DONALDSON Lube Filter, Spin-On Full Flow, P502465 (P502465)
- RITCHIE Xp-99 Kayaker Compass Surface Mount - Black (XP-99)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 14-7/64 in (PA5765)
- BALDWIN FILTERS Air Filter, 3-15/32 x 25/32 in. (PA5405)
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- DONALDSON Air Filter, Cabin, Panel, Ventilation, Height 8.62 In. Width 8.39 In. Depth 0.98 In. (P614547)
- Baldwin Filters Cabin Air Filters