Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/32 x 15-11/32 in.
Mfr # RS4637
Zoro # G2246097
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 15 11/32 in
- Width 3 1/2 in, 8 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4637
- Zoro # G2246097
- UPC # 791440065376
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 15 11/32 in |
Width | 3 1/2 in, 8 1/32 in |
Length | 15 11/32 in |
Outside Dia. | 3 1/2 in, 8 1/32 in |
Outside Diameter - Bottom | 8 1/32 in |
Outside Diameter | 3 1/2 in |
Inside Diameter - Bottom | 5 1/32 in |
Overall Height | 15 11/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15 11/32 in, Width 3 1/2 in, 8 1/32 in, Length 15 11/32 in, Outside Dia. 3 1/2 in, 8 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Fascia Panel Ret 1/4" Hole 25.5mm Hd 20mm Stem (5632PK)
- TIGER LIGHTS LED CAT Challenger Left Headlight For Ag-Chem 1054, 1254, 1254C, 3104; (TL8950L)
- PAKE HANDLING TOOLS Hydraulic Forklift Jack, 15400 lb. Cap, 2.5" - 16.5" Lift Height Range (PAKHJ02)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-7/8 in. (PA2904)
- BALDWIN FILTERS Air Filter, 12-13/32 x 15-1/2 in. (RS3512)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- BALDWIN FILTERS Air Filter, Engine Feature, 11-21/32" H (RS30147)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- BALDWIN FILTERS Air Filter, 10-3/8 x 16 in. (PA2425)
- Baldwin Filters Automotive Engine Air Filters