Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/32 x 12 in.
Mfr # PA2938
Zoro # G5585185
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 in
- Width 8 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2938
- Zoro # G5585185
- UPC # 791440023413
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 in |
Width | 8 1/32 in |
Length | 12 in |
Outside Dia. | 8 1/32 in |
Overall Height | 12 in |
Outside Diameter - Bottom | 8 1/32 in |
Inside Diameter - Bottom | 6 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 in, Width 8 1/32 in, Length 12 in, Outside Dia. 8 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Transfer Case Idler Shaft Race, 2720 (2720)
- LUMAPRO Mini Lamp, 1445, 2.0W, G3 1/2, 14.4V, PK10 (1445-10PK)
- KO-KEN Tyre Lever 170mm (155)
- MARTIN WHEEL Innertube 410/350-6 Tr87 Bx (T356K)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- BALDWIN FILTERS Outer Air Filter, 12-1/2 x 27-1/16 in. (PA2744)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-9/16 in. (LL2333)
- BALDWIN FILTERS Air Filter, 14-11/16 x 24-1/2 in. (LL2562)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/8 in. (PA1631S)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701)
- Baldwin Filters Automotive Engine Air Filters