Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-13/16 x 16-7/8 in.
Mfr # RS5546
Zoro # G5771412
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/8 in
- Width 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5546
- Zoro # G5771412
- UPC # 791440088139
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/8 in |
Width | 8 13/16 in |
Length | 16 7/8 in |
Outside Dia. | 8 13/16 in |
Overall Height | 16 7/8 in |
Inside Diameter - Bottom | 5 5/32 in |
Outside Diameter - Bottom | 8 13/16 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Description/Special Features | Radial Seal Outer Air Element |
Includes | 5 5/32 in Gasket |
Item | Automotive Air Filter |
Filter Design | Radial Seal |
Type | Radial Seal Outer |
Shape | Round |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Compatible with Manufacturer Model Number | RS3732 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Manufacturer Part Number | RS3732 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/8 in, Width 8 13/16 in, Length 16 7/8 in, Outside Dia. 8 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Directional Led, Mulit-Mount, Red (ED3706R)
- HUCK MANUFACTURING Klik-TurnTM SP-2 Rivet Tool, Swivel Head (M39015)
- SPARTAN POWER 25 Feet of Red 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG25FTRED)
- G.L. HUYETT U-Clip Panel Thickness .125-.187 P.O (EFUC-C43978-025-4)
- BALDWIN FILTERS Air Filter, 5-1/16 x 4-1/2 in. (PA2044)
- BALDWIN FILTERS Air Filter, 9-31/32 x 11-3/8 in. (RS5458)
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- BALDWIN FILTERS Air Filter, 8-9/16 x 7-13/16 in. (PA2826)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 6 x 3-1/8 in. (PA2067)
- VISKON-AIRE Viskon-Aire 865006 Series 55 Intake Filters; 20 X 20 in. Box 20 (VIS-865006)
- Baldwin Filters Automotive Engine Air Filters