Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 29/32 in.
Mfr # PA4317
Zoro # G9520953
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 29/32 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4317
- Zoro # G9520953
- UPC # 791440080669
- Country of Origin Bulgaria
- Category Cabin Air Filters
Dimensions
Height | 29/32 in |
Width | 8 1/2 in |
Length | 9 23/32 in |
Overall Length | 9 23/32 in |
Overall Width | 8 1/2 in |
Overall Height | 29/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Includes | (2) Attached Gaskets |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cabin |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 29/32 in, Width 8 1/2 in, Length 9 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Polar 6V 5W Ba15d replacement light bulb lamp (6V 5W BA15D POLAR)
- ECCO Warning Light, LED, Amber (ED3705A)
- J.J. KELLER Forklift Inspection Book, Yellow, 5 1/2" W (7779)
- ONE SMART CE ONE Tire Inflator 11.1V, 7800 mAh Capacity with Portable Power Bank (OATI-18L)
- BALDWIN FILTERS Air Filter, Cabin, Rectangular Design (PA30252)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter Element, 4-23/32 x 1-23/32 in. (PA3986)
- BALDWIN FILTERS Air Filter, 5-15/16 x 2-19/32 in. (PA3877)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA3658)
- BALDWIN FILTERS Air Element, 10-5/8 x 5/8 in. (PA3825)
- PRONTO Ram Promaster 1500-3500 16-14 Cabin Filter, Pc9954 (PC9954)
- Baldwin Filters Cabin Air Filters