Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 2-7/16 in.
Mfr # PA2109
Zoro # G9174155
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 7/16 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2109
- Zoro # G9174155
- UPC # 791440016217
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 7/16 in |
Width | 8 1/2 in |
Length | 2 7/16 in |
Outside Dia. | 8 1/2 in |
Outside Diameter - Bottom | 8 1/2 in |
Overall Height | 2 7/16 in |
Inside Diameter - Bottom | 6 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Includes | 6 15/16 in Gasket |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Compatible Vehicle Make | GM |
Use Location | Engine |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Light Duty Trucks |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 7/16 in, Width 8 1/2 in, Length 2 7/16 in, Outside Dia. 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Circuit Tester, 24V, Heavy-Duty (27430)
- WILLIAMS Williams Diagonal Cutting Plier (PL-411C)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- FCS AUTOMOTIVE Complete Strut Assembly, 1345402 (1345402)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (PA1777)
- BALDWIN FILTERS Air Filter, 6-7/8 x 6-1/16 in. (PA2340)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- BALDWIN FILTERS Air Filter, 11-5/16 x 5-9/16 in. (PA1798)
- BALDWIN FILTERS Air Filter, 5-7/8 top x 4-9/32 in. (PA1852)
- Baldwin Filters Automotive Engine Air Filters