Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 15-19/32 in.
Mfr # PA5357
Zoro # G5687141
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 19/32 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5357
- Zoro # G5687141
- UPC # 791440079434
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 19/32 in |
Width | 8 1/2 in |
Length | 15 19/32 in |
Outside Dia. | 8 1/2 in |
Overall Length | 15 19/32 in |
Overall Width | 8 1/2 in |
Overall Height | 15 19/32 in |
Outside Diameter | 8 1/2 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Outer Air Filter Element |
Includes | (2) Attached Gaskets, (2) Gaskets, Lift Bar |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 19/32 in, Width 8 1/2 in, Length 15 19/32 in, Outside Dia. 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Single-System Backup Lamp (62271)
- SOUTHCO Flush Pull Latch - Pull To Open - Non-Locking White Plastic (M1-63-1)
- DISCO Blk Nyln Fender Push Ret 8mm Hole Size 10mm Stem L PK25 (12456PK)
- FOUR SEASONS Fitting-Fo Bl #8 St Ac Fitting, 14118 (14118)
- BALDWIN FILTERS Air Filter, 4-9/32 to 11-25/32x1-13/16 in (PA4704)
- BALDWIN FILTERS Air Filter, 13-11/16" H, 12-1/16" W (RS30225)
- BALDWIN FILTERS Air Filter, 10-31/32 x 13-3/8 in. (RS3504)
- BALDWIN FILTERS Air Filter, 4-1/8 x 5-13/16 in. (PA3880)
- BALDWIN FILTERS Air Filter, 5-1/4 x 11-3/8 in. (PA4583-FN)
- BALDWIN FILTERS Air Filter, 6-3/32 x 10-3/4 in. (PA2710)
- WIX FILTERS Bomag Equipment Air Filter, Wa10026 (WA10026)
- Baldwin Filters Automotive Engine Air Filters