Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 15-1/4 in.
Mfr # PA3467
Zoro # G5799613
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 1/4 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3467
- Zoro # G5799613
- UPC # 791440025837
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/4 in |
Width | 8 1/2 in |
Length | 15 1/4 in |
Outside Dia. | 8 1/2 in |
Outside Diameter | 8 1/2 in |
Overall Length | 15 1/4 in |
Overall Height | 15 1/4 in |
Overall Width | 8 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element with Lift Tab |
Includes | Attached Gasket, Gasket, Lift Tab |
Item | Automotive Air Filter |
Type | Element |
Features | Air Element with Lift Tab |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 1/4 in, Width 8 1/2 in, Length 15 1/4 in, Outside Dia. 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMCO Silencer Band, Non-Vented Rotor, PK2 (6921)
- LISLE Pop-In Whl 4" F/Plstic Creepers, 6PK (LI96582)
- LUK Flywheel, Lfw212 (LFW212)
- MO-CLAMP Mo-Block Dolly for Frame Rail (5710)
- BALDWIN FILTERS Air Filter (RS30273)
- BALDWIN FILTERS Air Filter, 12-5/8" L, 6-11/16" W (PA10101)
- BALDWIN FILTERS Air Filter, 7-1/16 x 19-31/32 in. (RS4639)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 14" H (PA31002)
- BALDWIN FILTERS Air Filter, 12-3/32 x 23-3/4 in. (PA5323)
- BALDWIN FILTERS Air Filter, 1-3/4 x 1-3/8 in. (PA1600)
- BALDWIN FILTERS Air Filter, 4-5/32 x 10-23/32 in. (RS5325)
- Baldwin Filters Automotive Engine Air Filters