Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 12-3/8 in.
Mfr # PA3867
Zoro # G6189531
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 12 3/8 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA3867
- Zoro # G6189531
- UPC # 791440055155
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 12 3/8 in |
Width | 8 1/2 in |
Length | 12 3/8 in |
Outside Dia. | 8 1/2 in |
Inside Diameter - Bottom | 5 in |
Overall Height | 12 3/8 in |
Outside Diameter - Bottom | 8 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 12 3/8 in, Width 8 1/2 in, Length 12 3/8 in, Outside Dia. 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 455144 (455144)
- MIDWEST FASTENER 5/16" x 1/2" Black Plastic Hole Shield Clips 10PK (69167)
- PROJE PREMIUM CAR CARE Window Towel 6-Pack - 400GSM Waffle Weave Towel (WAFFLEWEAVE)
- DAYCO 81-06 Numerous Applications Coolant Hose, 80393 (80393)
- BALDWIN FILTERS Air Filter, 9-23/32 x 1-25/32 in. (PA4456)
- BALDWIN FILTERS Inner Air Filter, 5-15/16 x 15 in. (PA3847)
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- BALDWIN FILTERS Air Filter, 10-7/32 x 5 in. (PA1619)
- BALDWIN FILTERS Air Filter, 4-13/32 x 2-3/8 in. (PA1712)
- BALDWIN FILTERS Air Filter, 12-1/8 x 19-1/2 in. (PA2676)
- K&N Sub Outback 03-10 Leg 05-10 Impreza 07-1 Air, 33-2304 (33-2304)
- Baldwin Filters Automotive Engine Air Filters