Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/2 x 1-5/8 in.
Mfr # PA2221
Zoro # G4465535
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 5/8 in
- Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2221
- Zoro # G4465535
- UPC # 791440017283
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/8 in |
Width | 8 1/2 in |
Length | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Length | 8 1/2 in |
Overall Height | 1 5/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Description/Special Features | Panel Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Panel |
Shape | Square |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Clark |
Media Material | Cellulose, Paper |
Use Location | Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 8 1/2 in, Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Power Steering Fluid Sealer, Red, 12 Oz (10008)
- BUYERS PRODUCTS 66 Inch Oval LED Light Bar Kit (8891169)
- JJ KELLER Detailed Vehicle Inspection Report (1087)
- ZORO SELECT Silicone Heater Hose, ID 3/4 In (5526-075x25)
- BALDWIN FILTERS Air Filter, 13-7/8 x 24 in. (PA2559)
- BALDWIN FILTERS Air Filter, 17-7/16"Lx8-23/32"Wx8-23/32"H (RS30129)
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, 13-7/8 x 3 in. (PA1758)
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- PUROLATOR Purolator A25372 PurolatorONE Advanced Air Filter (A25372)
- Baldwin Filters Automotive Engine Air Filters