Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/16"Lx7-15/16"Wx7-15/16"H
Mfr # PA30095
Zoro # G5690557
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 7 15/16 in
- Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA30095
- Zoro # G5690557
- UPC # 791440100930
- Country of Origin Germany
- Category Automotive Engine Air Filters
Dimensions
Height | 7 15/16 in |
Width | 7 15/16 in |
Length | 8 1/16 in |
Outside Dia. | 11 1/4 in |
Inside Diameter | 1 9/16 in, 4 3/8 in |
Outside Diameter | 7 15/16 in, 11 1/4 in |
Overall Height | 8 1/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Engine Filter |
Filter Design | Axial Seal |
Shape | Oval |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Use Location | Engine |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Challenger, Massey Ferguson |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Compatible Vehicle Type | Farm Equipment |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 7 15/16 in, Width 7 15/16 in, Length 8 1/16 in, Outside Dia. 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2X50 Disch Mxf Assembly (98138045)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2357)
- A & I PRODUCTS Handle, Cab Door 6.3" x1.7" x5.8" (A-303305937)
- A & I PRODUCTS CabCAM Antenna, 9.75' External Cord, 5dB, 2.5" x2.5" x9.1" (A-ANT53)
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/8 in. (PA1631S)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA1863)
- BALDWIN FILTERS Air Filter, 14-7/32" L, 1-9/16" H (PA10281)
- BALDWIN FILTERS Air Filter, 11-13/16 x 5-7/16 in. (PA2091)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA2818)
- Baldwin Filters Automotive Engine Air Filters