Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/16 x 7-5/8 in.
Mfr # PA655
Zoro # G5603613
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 5/8 in
- Width 8 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA655
- Zoro # G5603613
- UPC # 791440007406
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 7 5/8 in |
Width | 8 1/16 in |
Length | 7 5/8 in |
Outside Dia. | 8 1/16 in |
Overall Height | 7 5/8 in |
Inside Diameter | 7/16 in |
Inside Diameter - Bottom | 5 3/4 in |
Outside Diameter - Bottom | 8 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 5/8 in, Width 8 1/16 in, Length 7 5/8 in, Outside Dia. 8 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 2IN OIL PRESS, 0-100 PSI, MECH, ULTRA-LITE (4321)
- ILC Replacement For MITSUIND 32B6600202 STARTER (32B6600202 STARTER)
- WESTWARD Lug, 1/0 ga., 3/8 In., Crimp/Solder, PK25 (23YZ28)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width (554270156)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- BALDWIN FILTERS Air Filter, 6-1/2 x 3-21/32 in. (PA3941)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-3/32 in. (PA3840)
- BALDWIN FILTERS Air Filter, 6-1/16 x 1-15/16 in. (PA678)
- DONALDSON Air Filter, Primary Finned, P182072 (P182072)
- Baldwin Filters Automotive Engine Air Filters