Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-1/16 x 6-15/32 in.
Mfr # PA4877
Zoro # G5741531
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 6 15/32 in
- Width 8 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4877
- Zoro # G5741531
- UPC # 791440072626
- Country of Origin Cyprus
- Category Automotive Engine Air Filters
Dimensions
Height | 6 15/32 in |
Width | 8 1/16 in |
Length | 6 15/32 in |
Outside Dia. | 8 1/16 in |
Inside Diameter - Bottom | 5 23/32 in |
Outside Diameter - Bottom | 8 1/16 in |
Overall Height | 6 15/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 5 23/32 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Use Location | Engine |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 6 15/32 in, Width 8 1/16 in, Length 6 15/32 in, Outside Dia. 8 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8267 BoatTector Stainless Steel Chain Shackle - 3/8" (3006.8267)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.5Yd (18382)
- STAR BRITE Star brite 81516 Premium Teak Brightener - Step 2 (081516)
- RONSTAN Turnbuckle Body Calibrated Lock Nut 1/4" (RF1481-04)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 6-25/32 x 11-1/2 in. (PA2968-FN)
- BALDWIN FILTERS Air Filter, 5-3/16 to 5-3/8 x 3-11/32 in. (PA3928)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BALDWIN FILTERS Air Filter, 11-1/2 x 5-1/2 in. (PA2450)
- BALDWIN FILTERS Air Filter, 9-25/32 x 16-5/32 in. (RS5537)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA3806)
- Baldwin Filters Automotive Engine Air Filters