Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 8-11/32 x 31/32 in.
Mfr # PA5359
Zoro # G4105096
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 31/32 in
- Width 8 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5359
- Zoro # G4105096
- UPC # 791440079526
- Country of Origin Multiple
- Category Cabin Air Filters
Dimensions
Height | 31/32 in |
Width | 8 11/32 in |
Length | 8 5/8 in |
Overall Length | 8 5/8 in |
Overall Width | 8 11/32 in |
Overall Height | 31/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Description/Special Features | Cab Air Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Freightliner |
Product Type | Cabin Air Filter |
Compatible Vehicle Type | Buses |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 31/32 in, Width 8 11/32 in, Length 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Polish - Liquid - 7.6 oz. Bottle (LQ 04587)
- PROTO Oil Filter Wrench, 2 7/8-3 1/4 In (J3007)
- OSC Radiator, 13064 (13064)
- FLEETGUARD CC2602, Coolant Test Strips (CC2602)
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-13/16 in. (PA5477)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BALDWIN FILTERS Air Filter, 4-3/32 x 1-3/32 in. (PA5650)
- BALDWIN FILTERS Air Filter, 6-7/8 x 9-1/2 in. (PA2740)
- PUROLATOR Purolator C35861 PurolatorONE Advanced Cabin Air Filter (C35861)
- Baldwin Filters Cabin Air Filters