Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-11/16in. L x 1-15/16in. H
Mfr # PA4483
Zoro # G0067280
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 15/16 in
- Width 8 9/31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4483
- Zoro # G0067280
- UPC # 791440094536
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 15/16 in |
Width | 8 9/31 in |
Length | 8 11/16 in |
Overall Length | 8 11/16 in |
Overall Width | 8 9/32 in |
Overall Height | 1 15/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Shape | Rectangular |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Use Location | Engine |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Jeep |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 15/16 in, Width 8 9/31 in, Length 8 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN HVAC Control Vacuum Check Valve, 47170 (47170)
- ECCO Beacon Light, Polypropylene, 4-29/32" H (7945A-VM)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- BALDWIN FILTERS Air Filter, 6 x 14-3/16 in. (PA1609)
- BALDWIN FILTERS Air Filter, Breather Design, 6 7/8" L (CV15016)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 11-13/16 x 2-1/2 in. (PA2006)
- WIX FILTERS Air Filter, 49886 (49886)
- Baldwin Filters Automotive Engine Air Filters