Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 8-11/16 x 17-29/32 in.
Mfr # PA2784
Zoro # G1584606
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 29/32 in
- Width 8 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2784
- Zoro # G1584606
- UPC # 791440022645
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 29/32 in |
Width | 8 11/16 in |
Length | 17 29/32 in |
Outside Dia. | 8 11/16 in |
Outside Diameter | 8 11/16 in |
Inside Diameter - Bottom | 5 11/32 in |
Overall Height | 17 29/32 in |
Inside Diameter | 7/8 in |
Flange Diameter | 10 3/8 in |
Outside Diameter - Bottom | 10 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 29/32 in, Width 8 11/16 in, Length 17 29/32 in, Outside Dia. 8 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.80IN, FEMALE THREADED (T05-0784)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (188A)
- BUYERS PRODUCTS Color Camera License Plate Mount Waterproof (8881216)
- ROADPRO Car Fan, Portable (RP8000)
- BALDWIN FILTERS Air Filter, 8-5/32 x 14-19/32 in. (RS3540)
- BALDWIN FILTERS Air Filter, 12-3/32 x 18-1/2 in. (PA2525)
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-1/2 in. (PA2304-FN)
- BALDWIN FILTERS Air Filter, 3-5/16in. L x 7-3/8in. dia. (PA30025)
- BALDWIN FILTERS Air Filter, 5-1/4 x 1-19/32 in. (PA2103)
- BALDWIN FILTERS Air Filter, 6-11/32 x 14-5/8 in. (PA2635-FN)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- Baldwin Filters Automotive Engine Air Filters