Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7 x 7-7/8 in.
Mfr # PA4075
Zoro # G0871726
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 7 9/16 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4075
- Zoro # G0871726
- UPC # 791440047068
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 7 9/16 in |
Width | 7 in |
Length | 7 7/8 in |
Outside Dia. | 7 in |
Overall Height | 7 9/16 in |
Inside Diameter - Bottom | 4 7/32 in |
Outside Diameter - Bottom | 8 1/8 in |
Outside Diameter | 7 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 7 9/16 in, Width 7 in, Length 7 7/8 in, Outside Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1657b replacement light bulb lamp (1657B DAMAR)
- HALTEC Inflating Gauge, w/9 ft. Hose (I-405-9M)
- HALTEC Air-Flexx Valve Extension, 2-15/16" (HE-340)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- BALDWIN FILTERS Air Filter, 14in. L x 6-1/2in. dia. (RS5784)
- BALDWIN FILTERS Air Filter, 5-11/32 x 1-21/32 in. (PA2101A)
- BALDWIN FILTERS Air Filter, 12-1/8 x 13-3/4 in. (RS5455)
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/2 in. (PA3607-FN)
- BALDWIN FILTERS Air Filter, 8-1/2 x 15-1/4 in. (PA3467)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- Baldwin Filters Automotive Engine Air Filters