Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7 x 4-7/16 in.
Mfr # PA680
Zoro # G4548957
original price:
$22.11
6% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 7/16 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA680
- Zoro # G4548957
- UPC # 791440007604
- Country of Origin Mexico
- Category Cabin Air Filters
Dimensions
Height | 4 7/16 in |
Width | 7 in |
Length | 4 7/16 in |
Outside Dia. | 7 in |
Inside Diameter - Bottom | 4 7/8 in |
Outside Diameter - Bottom | 7 in |
Overall Height | 4 7/16 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | 4 7/8 in Gasket |
Filter Design | Axial Seal |
Type | Element/Cab |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Shape | Round |
Compatible Vehicle Make | Hough, International, John Deere, Massey Ferguson |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Construction Equipment |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 7/16 in, Width 7 in, Length 4 7/16 in, Outside Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Electrical Trailer Adapter, 57621 (57621)
- ILC Replacement for Coleman 5327 Series replacement light bulb lamp (5327 SERIES COLEMAN)
- SEA DOG Vent-3" Flush Mount S/S, #337590-1 (337590-1)
- SYNERGY JEEP JK HD METAL ON METAL TIE ROD END, 7/8-18 RH (4131-R)
- BALDWIN FILTERS Air Element, 7-7/8 x 2-5/32 in. (PA5682)
- BALDWIN FILTERS Air Filter, 5-3/16 x 31/32 in. (PA4152)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- BALDWIN FILTERS Air Filter, 5 x 2-9/16 in. (PA2752)
- BALDWIN FILTERS Air Filter, 1-5/16" H, 8-61/64" L (PA10030)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- MANN FILTER Cabin Filter Active Charcoal Oem, Cuk2847/1 (CUK2847/1)
- Baldwin Filters Cabin Air Filters