Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7 x 4-5/8 in.
Mfr # PA1891
Zoro # G9520052
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 5/8 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA1891
- Zoro # G9520052
- UPC # 791440014589
- Country of Origin Mexico
- Category Cabin Air Filters
Dimensions
Height | 4 5/8 in |
Width | 7 in |
Length | 4 5/8 in |
Outside Dia. | 7 in |
Outside Diameter - Bottom | 7 in |
Inside Diameter - Bottom | 4 7/8 in |
Overall Height | 4 5/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Includes | Flame Retardant Media |
Filter Design | Axial Seal |
Type | Element/Cab |
Features | Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles |
Shape | Round |
Product Type | Cabin Air Filter |
Use Location | Cabin |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Toyota |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 5/8 in, Width 7 in, Length 4 5/8 in, Outside Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS NUT 3/8-16 HEX 1" x1" x1" (A-HD38NCNUT)
- LUBRIMATIC Funnel Lock Trctr Galv 8Qt (75-008)
- SUPERCOOL Air Conditioning Fast Flush, Can, 1 gal. (FFG)
- GATES Regular Locking Fuel Cap, 31860 (31860)
- BALDWIN FILTERS Air Filter, 8-21/32 x 1-1/8 in. (PA4196)
- BALDWIN FILTERS Air Element, 10-5/8 x 5/8 in. (PA3825)
- BALDWIN FILTERS Air Filter, 5-1/8 x 1-31/32 in. (PA5399)
- BALDWIN FILTERS Air Filter, 6-5/32 x 1-3/16 in. (PA5679)
- BALDWIN FILTERS Air Filter, 13-21/32 in. Lx6-1/8 in. dia. (RS5591XP)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 11-7/64 in (PA5720)
- BALDWIN FILTERS Air Element, 8 x 1-13/32 in. (PA4474)
- Baldwin Filters Cabin Air Filters