Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7 x 2-3/16 in.
Mfr # PA2617
Zoro # G5570932
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 3/16 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2617
- Zoro # G5570932
- UPC # 791440020924
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 2 3/16 in |
Width | 7 in |
Length | 38 in |
Overall Length | 38 in |
Overall Height | 2 3/16 in |
Overall Width | 7 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Filter Element |
Filter Design | Panel |
Type | Element/Cab |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Case IH |
Product Type | Cabin Air Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 3/16 in, Width 7 in, Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6731MG Replacement/Interchange Spin-On Filter (MF0058075)
- EXTREME MAX Extreme Max 3006.8345.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 3/8", 4-Pack (3006.8345.4)
- ILC Replacement for Eiko H7551-ge replacement light bulb lamp (H7551-GE EIKO)
- WHITESIDE MANUFACTURING FUNNEL BUDDY (WHFNLBDY)
- BALDWIN FILTERS Air Filter, 6-1/4 x 2-9/16 in. (PA3824)
- BALDWIN FILTERS Air Filter, 7 x 4-5/8 in. (PA1891)
- BALDWIN FILTERS Air Filter, 6-1/2 x 11-27/32 in. (RS5305)
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- BALDWIN FILTERS Air Filter, 23-29/32in. L x 9in. W (PA5283)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- PUROLATOR Purolator C41454 PurolatorONE Advanced Cabin Air Filter (C41454)
- Baldwin Filters Cabin Air Filters