Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7 x 16-7/16 in.
Mfr # RS5478-FN
Zoro # G1571911
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 16 7/16 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS5478-FN
- Zoro # G1571911
- UPC # 791440086630
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 16 7/16 in |
Width | 7 in |
Length | 16 7/16 in |
Outside Dia. | 7 in |
Outside Diameter | 7 in |
Inside Diameter - Bottom | 4 in |
Outside Diameter - Bottom | 8 1/2 in |
Overall Height | 16 7/16 in |
Flange Diameter | 8 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 7/16 in, Width 7 in, Length 16 7/16 in, Outside Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fuel Tank Cap, 31629 (31629)
- FEL-PRO Exhaust Pipe Gasket, 61701 (61701)
- FURUNO 520-PLD Plastic Thru-Hull, Low Profile, Transducer, 600w (10-Pin) (520-PLD)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- BALDWIN FILTERS Air Filter, 10-7/32 x 14-1/2 in. (LL1895)
- BALDWIN FILTERS Air Filter, 6-3/32 x 8-7/8 in. (PA1787)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- BALDWIN FILTERS Air Filter, Radial Seal Outer Air Element (RS30209)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- BALDWIN FILTERS Air Filter, 6-7/8 x 17-23/32 in. (RS3531)
- PUROLATOR Purolator A63181 PurolatorONE Advanced Air Filter (A63181)
- Baldwin Filters Automotive Engine Air Filters