Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7 x 1-3/8 in.
Mfr # PA3777
Zoro # G3269637
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Square
- Element Only - Automotive Filters No
- Height 1 3/8 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA3777
- Zoro # G3269637
- UPC # 791440050235
- Country of Origin United States
- Category Cabin Air Filters
Dimensions
Height | 1 3/8 in |
Width | 7 in |
Length | 9 in |
Overall Length | 9 in |
Overall Width | 7 in |
Overall Height | 1 3/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Square |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Description/Special Features | Cabin Air Filter Element |
Item | Automotive Air Filter |
Type | Element/Cab |
Features | Cabin Air Filter Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Square, Element Only - Automotive Filters No, Height 1 3/8 in, Width 7 in, Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON Beckson DP60-W Screw-Out Deck Plate - 6", White (DP60-W)
- FCS STRUTS Lift Support Hood, 84179 (84179)
- BALDWIN FILTERS Max. Perf. Glass F-F Lube Spin-On, B95-MPG (B95-MPG)
- HALTEC Bushing and Nut Assembly (B9A)
- BALDWIN FILTERS Air Filter, 5-7/16 x 29/32 in. (PA4149 KIT)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 8-13/16in (PA5738)
- BALDWIN FILTERS Air Filter, 7-27/32 x 25/32 in. (PA4332)
- BALDWIN FILTERS Air Element, 9-17/32 x 2-3/16 in. (PA5657)
- BALDWIN FILTERS Element Air Filter, 11-23/32 x 1-3/16 in. (PA5623)
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- ATP Cabin Air Filter, HA-5 (HA-5)
- Baldwin Filters Cabin Air Filters