Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7 in.Lx3/12 in.Wx1-1/2 in.H
Mfr # PA30050
Zoro # G2449146
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 1/2 in
- Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30050
- Zoro # G2449146
- UPC # 791440097353
- Country of Origin Taiwan, Province of China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/2 in |
Width | 1/4 in |
Length | 7 in |
Overall Length | 7 in |
Overall Height | 1 1/2 in |
Overall Width | 3 1/2 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Filter Design | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Briggs & Stratton |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 1/2 in, Width 1/4 in, Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 02-09 Chevrolet Trailblazer Projector Headlight Chrome Housing (2LHP-TBLZ02-V2-RS)
- WESTIN Ultraguard Bugshield (72-36708)
- FEDERAL SIGNAL Vehicle Speaker, 100W, Black (ES100C)
- TECHNIDOT Fitting, DOT, Compression, Male Branch Tee, 3/8" x 1/8" Male NPT (DOT72C-0602)
- BALDWIN FILTERS Air Filter, 2-31/32 x 11-1/8 in. (PA2381)
- BALDWIN FILTERS Air Filter, 6-5/8 x 1-7/32 in. (PA4018)
- BALDWIN FILTERS Air Filter, 12-3/4 x 2-3/4 in. (PA2010)
- BALDWIN FILTERS Air Filter, 12-29/32 x 24-1/4 in. (PA3606)
- BALDWIN FILTERS Air Filter, 6-21/32 x 1-19/32 in. (PA2163)
- BALDWIN FILTERS Air Filter, 6-11/16" H, Oval (PA30118)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12 in. (PA1913)
- Baldwin Filters Automotive Engine Air Filters