Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-9/32 x 2-13/16 in.
Mfr # PA4955
Zoro # G5667986
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 13/16 in
- Width 7 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4955
- Zoro # G5667986
- UPC # 791440075207
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 2 13/16 in |
Width | 7 9/32 in |
Length | 18 3/8 in |
Overall Height | 2 13/16 in |
Overall Width | 7 9/32 in |
Overall Length | 18 3/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Includes | Attached Gasket |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Type | Element/Panel |
Features | Cab Air Element |
Product Type | Cabin Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 13/16 in, Width 7 9/32 in, Length 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Universal Glad Hand (103-00086)
- JABSCO Handy Boy Utility Pump (33799-0000)
- FLEETGUARD Fuel FilterWater Seperator (FS20076)
- FLITZ Instant Calcium, Rust & Lime Remover - 16oz Spray Bottle (CR 01606)
- BALDWIN FILTERS Cabin Air Panel Filters, 2-23/32 in W (PA30331)
- BALDWIN FILTERS Air Filter, 6-3/32 x 7-9/32 in. (PA2613)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- BALDWIN FILTERS Air Filter, 7-15/32 x 1-25/32 in. (PA5511)
- BALDWIN FILTERS Air Filter, 4-11/16 x 4-3/16 in. (PA3680)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- Baldwin Filters Cabin Air Filters