Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-9/32 x 1-5/16 in.
Mfr # PA4422
Zoro # G3280453
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 1 5/16 in
- Width 7 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4422
- Zoro # G3280453
- UPC # 791440085985
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 1 5/16 in |
Width | 7 9/32 in |
Length | 15 1/16 in |
Outside Dia. | 4 in |
Outside Diameter | 4 in |
Overall Length | 15 1/16 in |
Overall Height | 1 5/16 in |
Overall Width | 7 9/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Type | Panel |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/16 in, Width 7 9/32 in, Length 15 1/16 in, Outside Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/36 X 11 X 11 X 7 SIDEMOUNT BOX (TBSM-36-BLK)
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- RONSTAN Toggle Pin 38mm Long 9.5mm Diam. (RF117X11/2)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-13/32 in. (RS5395-FN)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4891)
- BALDWIN FILTERS Air Filter, 9-9/32 x 15-5/8 in. (RS3532)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-1/2 in. (PA3669FN)
- BALDWIN FILTERS Air Filter, 12-1/16 x 14-1/4 in. (PA2316)
- BALDWIN FILTERS Air Filter, 10-1/2 x 11-7/8 in. (PA2820)
- WIX FILTERS Air Filter, 46518 (46518)
- Baldwin Filters Automotive Engine Air Filters