Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-9/32 x 1-1/32 in.
Mfr # PA4461
Zoro # G1951437
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Element Only, Rectangular
- Element Only - Automotive Filters Yes
- Height 1 1/32 in
- Width 7 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4461
- Zoro # G1951437
- UPC # 791440090125
- Country of Origin China
- Category Cabin Air Filters
Dimensions
Height | 1 1/32 in |
Width | 7 9/32 in |
Length | 8 15/16 in |
Overall Height | 1 1/32 in |
Overall Length | 8 15/16 in |
Overall Width | 7 9/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Element Only, Rectangular |
Element Only - Automotive Filters | Yes |
Includes | (2) Gaskets |
Item | Automotive Air Filter |
Description/Special Features | Cabin Air Element |
Filter Design | Panel |
Type | Cabin |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Ford, Lincoln |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Element Only, Rectangular, Element Only - Automotive Filters Yes, Height 1 1/32 in, Width 7 9/32 in, Length 8 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Flush Mount Hose Adapter (SU1526221)
- SCHLEY PRODUCTS Fan Clutch Wrench Pulley Holding Tool (61600)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- RONSTAN Sail Slide Stainless Bail 50mm x 12mm (PNP104)
- BALDWIN FILTERS Air Filter, 14-3/32in. L x 11-7/32in. W (PA30002)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- BALDWIN FILTERS Air Filter, 5-9/32 x 1-5/8 in. (PA5333)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- DENSO Cabin Air Filter 2003-2008 Subaru Forester 2.5L, 453-5019 (453-5019)
- Baldwin Filters Cabin Air Filters