Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8in. to 9-1/8in. dia.
Mfr # CA4996
Zoro # G0067335
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oval
- Element Only - Automotive Filters No
- Height 6 7/8 in
- Width 7-7/8 in to 9-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CA4996
- Zoro # G0067335
- UPC # 791440094796
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 6 7/8 in |
Width | 7-7/8 in to 9-1/8 in |
Length | 6 7/8 in |
Outside Dia. | 7-7/8 in to 9-1/8 in |
Overall Height | 6 7/8 in |
Outside Diameter - Bottom | 9 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oval |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Channel Flow Primary Air Element |
Filter Design | Channel Flow |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Shape | Round |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Construction Equipment, Farm Equipment |
Use Location | Engine |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Valtra |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oval, Element Only - Automotive Filters No, Height 6 7/8 in, Width 7-7/8 in to 9-1/8 in, Length 6 7/8 in, Outside Dia. 7-7/8 in to 9-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL INTERNATIONAL Yoke Remover (10803)
- GATES OE Equivalent Fuel Cap, 31702 (31702)
- YARD TUFF Electric Trailer Dolly (TMD-35ETD8)
- JOHNSON PUMP Bilge Switches Automatic Float Switch (26014)
- BALDWIN FILTERS Air Filter, 8-13/16 x 16-7/8 in. (RS5546)
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS3935)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- BALDWIN FILTERS Air Filter, 7-3/8 x 19-1/2 in. (PA2491)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- FRAM FILTERS OEM OE Replacement (CA10491)
- Baldwin Filters Automotive Engine Air Filters