Shop All Cabin Air Filters
Baldwin Filters
Air Filter, 7-7/8in. L x 7-1/8in. W
Mfr # PA30001
Zoro # G0383035
$34.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 21/32 in
- Width 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA30001
- Zoro # G0383035
- UPC # 791440096660
- Country of Origin Germany
- Category Cabin Air Filters
Dimensions
Height | 21/32 in |
Width | 7 1/8 in |
Length | 7 7/8 in |
Overall Length | 7 7/8 in |
Overall Height | 21/32 in |
Overall Width | 7 1/8 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Cab Air Element |
Filter Design | Panel |
Includes | Gasket |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Fit Type | Vehicle Specific |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Use Location | Cabin |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 21/32 in, Width 7 1/8 in, Length 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Solar Panel Controller, 22V, Schumacher Electric (SPC-7A)
- BALDWIN FILTERS Air Filter, 9-11/32 x 1-15/16 in. (PA4151)
- BATTERY TENDER Battery Tender 8V, 1.25A Battery Charger (022-0197)
- GROTE Plug, Die-Cast, 6-Pole (82-1011)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- BALDWIN FILTERS Air Filter Element, Panel, 21-15/16 in. L (RS5593XP)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- BALDWIN FILTERS Air Filter, 8-1/2 x 29/32 in. (PA4317)
- BALDWIN FILTERS Air Filter, 7-1/16 x 1-5/8 in. (PA5669)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- K&N Cabin Air Filter, Vf2002 (VF2002)
- Baldwin Filters Cabin Air Filters