Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 5-3/16 in.
Mfr # PA1873
Zoro # G5742536
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 5 3/16 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1873
- Zoro # G5742536
- UPC # 791440014411
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 5 3/16 in |
Width | 7 7/8 in |
Length | 5 3/16 in |
Outside Dia. | 7 7/8 in |
Outside Diameter | 7 7/8 in |
Overall Length | 5 3/16 in |
Overall Width | 7 7/8 in |
Overall Height | 5 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Air Element |
Includes | 6-1/8 in (155.6) I. Gasket |
Type | Element |
Features | Air Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 5 3/16 in, Width 7 7/8 in, Length 5 3/16 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE 84-94 XJ CHEROKEE FENDER FLARE MASTER KIT (5AGKM)
- WEATHER GUARD Model 126-3-04 Saddle Box, Steel (126-3-04)
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- AGS Fuel Line Adapter - 3/8 Quick Connect to Nylon - 2 per Bag (FLRL-155)
- BALDWIN FILTERS Air Filter, 10-7/32 x 12 in. (PA616)
- BALDWIN FILTERS Air Filter Element, 14-13/32"H, 11-59/64"L (RS30121)
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- BALDWIN FILTERS Air Filter, 6-3/8 to 11-1/8 x 3-1/2 in. (PA613)
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080004)
- Baldwin Filters Automotive Engine Air Filters