Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 4 in.
Mfr # PA1949
Zoro # G0925337
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 4 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1949
- Zoro # G0925337
- UPC # 791440015029
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 4 in |
Width | 7 7/8 in |
Length | 4 in |
Outside Dia. | 7 7/8 in |
Outside Diameter - Bottom | 7 7/8 in |
Overall Height | 4 in |
Inside Diameter - Bottom | 4 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Includes | 4 1/8 in Gasket |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Cleans Air before it reaches the Compressor Engine |
Product Type | Engine Air Filter |
Standards | ISO 9001:2015 |
Use Location | Engine |
Compatible Vehicle Make | Joy, Sullair |
Media Material | Cellulose, Paper |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 4 in, Width 7 7/8 in, Length 4 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Atv Snow Plow Cable Pulley (84526)
- VELVAC Push-Lock, Male Tee Run 1/4"x1/4"x1/4" (016401)
- SPEC-D TUNING All All All 36" Heavyduty Aluminum Tool Box (TBOX-ALM11)
- X-TRA SEAL Tire Repair Patches, 1-3/8 in., PK10 (11-493)
- BALDWIN FILTERS Air Element, 6-1/8 x 14-1/4 in. (PA4433)
- BALDWIN FILTERS Air Filter, 5-1/4 x 16-13/32 in. (RS4677)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- BALDWIN FILTERS Panel Air Filter, 23-3/8 x 1-3/4 in. (PA3872)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- BALDWIN FILTERS Air Filter, 5-1/2 x 5-3/8 in. (PA4619)
- WIX FILTERS Air Filter #Wix 42826 (42826)
- Baldwin Filters Automotive Engine Air Filters