Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 3 in.
Mfr # PA1889
Zoro # G4465745
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 3 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1889
- Zoro # G4465745
- UPC # 791440014572
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 in |
Width | 7 7/8 in |
Length | 3 in |
Outside Dia. | 7 7/8 in |
Overall Height | 3 in |
Outside Diameter - Bottom | 7 7/8 in |
Inside Diameter - Bottom | 4 1/8 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 4 1/8 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Cleans Air before it reaches the Compressor Engine |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Use Location | Engine |
Compatible Vehicle Make | Ingersoll-Rand |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 3 in, Width 7 7/8 in, Length 3 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Deep Crossover Truck Tool Box, 69", EC10791 (EC10791)
- CURT Trailer Hitch, 2" Receiver, Class 3,13358 (13358)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- PHOENIX USA SIMULATOR PART INSTALLATION TOOL FOR LUGNUT/JAMNUT ATTACHMENT (PGD168TOL)
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- BALDWIN FILTERS Air Filter, Inner Air Element, 7-3/16" H (PA30100)
- BALDWIN FILTERS Air Filter, 2-13/16 x 1 in. (PA1909)
- BALDWIN FILTERS Air Filter, 13-13/16 x 27-5/16 in. (PA4606)
- BALDWIN FILTERS Air Filter, 5-7/8 x 2-7/8 in. (PA3419)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- VIBRANT 10931 Air Filter - Cold Air Intake (V32-10931)
- Baldwin Filters Automotive Engine Air Filters