Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 18-1/2 in.
Mfr # RS4672
Zoro # G0793983
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 18 1/2 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4672
- Zoro # G0793983
- UPC # 791440067042
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 1/2 in |
Width | 7 7/8 in |
Length | 18 1/2 in |
Outside Dia. | 7 7/8 in |
Outside Diameter - Bottom | 7 7/8 in |
Inside Diameter - Bottom | 4 3/4 in |
Overall Height | 18 1/2 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 1/2 in, Width 7 7/8 in, Length 18 1/2 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD UC H7R2 Unit Cover f/HELIX 7 G4 Models (780044-1)
- BALDWIN FILTERS Air Filter, 6-5/16 x 1-25/32 in. (PA5666)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- SPRINGFIELD Stern Handle, #1840054 (1840054)
- BALDWIN FILTERS Air Filter, Panel, 15-1/4 in. L (PA30086)
- BALDWIN FILTERS Air Filter, Rectangular, 31/32" H, 7-3/4" W (PA10136)
- BALDWIN FILTERS Air Filter, 12-9/32 x 20-17/32 in. (RS3870)
- BALDWIN FILTERS Air Filter, 5-15/32 x 31/32 in. (CV15002)
- BALDWIN FILTERS Air Filter, 9-23/32 to 20-23/32 x 1-3/4in (PA632)
- BALDWIN FILTERS Air Filter, 8-5/32 x 15-1/16 in. (RS4972)
- BALDWIN FILTERS Air Filter, Engine Air Element, 1-3/16" H (PA30272)
- Baldwin Filters Automotive Engine Air Filters