Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 17-13/32 in.
Mfr # RS4859
Zoro # G1296504
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 17 13/32 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # RS4859
- Zoro # G1296504
- UPC # 791440072541
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 13/32 in |
Width | 7 7/8 in |
Length | 17 13/32 in |
Outside Dia. | 7 7/8 in |
Inside Diameter - Bottom | 4 9/16 in |
Outside Diameter - Bottom | 7 7/8 in |
Overall Height | 17 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Radial |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Radial Seal Air Element |
Includes | 4 9/16 in Gasket |
Filter Design | Radial Seal |
Type | Element/Radial Seal |
Features | Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber |
Shape | Round |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Chevrolet, GMC |
Use Location | Engine |
Fit Type | Vehicle Specific |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 17 13/32 in, Width 7 7/8 in, Length 17 13/32 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 51036Xp (51036XP)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- FOUR SEASONS UNIVERSAL (75066)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (PA1630-2)
- BALDWIN FILTERS Air Filter, 8-9/16 x 5-5/16 in. (PA2825)
- BALDWIN FILTERS Air Filter, 11-3/8 x 21-9/32 in. (RS4564)
- BALDWIN FILTERS Air Filter, Panel, 9-3/4" L (PA10084)
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- BALDWIN FILTERS Air Filter, 2-15/16 x 2-9/16 in. (PA1603)
- DONALDSON P780030, AIR SFTY RS (P780030)
- Baldwin Filters Automotive Engine Air Filters