Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/8 x 14-1/16 in.
Mfr # PA4960-FN
Zoro # G5613711
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 14 1/16 in
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4960-FN
- Zoro # G5613711
- UPC # 791440075054
- Country of Origin Tunisia
- Category Automotive Engine Air Filters
Dimensions
Height | 14 1/16 in |
Width | 7 7/8 in |
Length | 14 1/16 in |
Outside Dia. | 7 7/8 in |
Outside Diameter | 7 7/8 in |
Overall Height | 14 1/16 in |
Overall Length | 14 1/16 in |
Overall Width | 7 7/8 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Outer Air Filter Element |
Includes | 25/32 in (19.8) and 3-9/16 in (90.5) I. Gasket, 9-1/2 in Fins, Attached Gasket |
Item | Automotive Air Filter |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 14 1/16 in, Width 7 7/8 in, Length 14 1/16 in, Outside Dia. 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Safety Folding Foot/Grab or Step-Black Powder Coated (B2797BPC)
- PERFORMANCE TOOL 10-Pc Noid & Iac Light Set Noid Iac Light, W89501 (W89501)
- HALTEC Truck Valve Extension, 1 3/16 In, PK10 (6358)
- GSP NCV75054 New CV Axle (NCV75054)
- BALDWIN FILTERS Air Filter, 10-7/32 x 9 in. (PA1621-2)
- BALDWIN FILTERS Air Filter, 5-31/32 x 8-5/32 in. (RS4161)
- BALDWIN FILTERS Air Filter, 11-13/16 x 5-7/16 in. (PA2091)
- BALDWIN FILTERS Air Filter, 8-1/4 x 17-1/8 in. (PA2957)
- BALDWIN FILTERS Air Filter, 4" W, 4-7/64" L (OAS99048)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- BALDWIN FILTERS Air Filter, 12-3/4 x 27 in. (PA2608)
- Baldwin Filters Automotive Engine Air Filters