Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/16in. L x 8-1/4in. dia.
Mfr # CA5514
Zoro # G0067448
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Oblong
- Element Only - Automotive Filters No
- Height 7 7/16 in
- Width 8-1/4 in to 13-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CA5514
- Zoro # G0067448
- UPC # 791440087293
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 7 7/16 in |
Width | 8-1/4 in to 13-3/8 in |
Length | 7 7/16 in |
Outside Dia. | 8 1/4 in |
Outside Diameter | 8 1/4 in, 13 3/8 in |
Overall Height | 7 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Oblong |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Channel Flow Primary Air Element |
Filter Design | Channel Flow |
Features | Prevents Ambient Dirt and Contaminants from entering the Combustion Chamber, Optimal Flow in a compact size |
Shape | Oblong |
Standards | ISO 9001:2015 |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Agco, Challenger, Ford, IHC, John Deere, Massey Ferguson |
Fit Type | Vehicle Specific |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Oblong, Element Only - Automotive Filters No, Height 7 7/16 in, Width 8-1/4 in to 13-3/8 in, Length 7 7/16 in, Outside Dia. 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MOTORSPORT MagicMERCEDES BENZ ESL/ELV Steering Lock Emulator. (MGM-NTK01)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- A & I PRODUCTS Kit, Hydraulic Cylinder 4" x4" x1" (A-AH212092)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- BALDWIN FILTERS Air Filter, 9-3/32 x 22-3/32 in. (RS5460)
- BALDWIN FILTERS Air Filter, 5-47/64"Lx8-15/64"Wx1-9/16"H (PA30117)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (PA2358)
- BALDWIN FILTERS Air Filter, 26-1/8in. L x 9-9/32in. H (CA5790)
- BALDWIN FILTERS Air Filter, 7 x 7-7/8 in. (PA4075)
- BALDWIN FILTERS Air Filter, 9-29/32 x 28-1/4 in. (PA2747)
- DONALDSON Air Filter, Safety, P117781 (P117781)
- Baldwin Filters Automotive Engine Air Filters