Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-7/16 x 2-3/4 in.
Mfr # PA2037
Zoro # G9520043
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 2 3/4 in
- Width 7 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2037
- Zoro # G9520043
- UPC # 791440015616
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 3/4 in |
Width | 7 7/16 in |
Length | 2 3/4 in |
Outside Dia. | 7 7/16 in |
Inside Diameter - Bottom | 4 9/32 in |
Overall Height | 2 3/4 in |
Outside Diameter - Bottom | 7 7/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | 4 9/32 in Gasket |
Filter Design | Axial Seal |
Type | Element |
Shape | Round |
Features | Prevent Airborne Contaminants from reaching the Combustion Chamber, Axial Seal Filters have securely affixed Metal End Caps with a Raised Gasket to ensure a Proper Seal and Prevent Leaks |
Product Type | Engine Air Filter |
Compatible Vehicle Make | Toyota |
Use Location | Engine |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 3/4 in, Width 7 7/16 in, Length 2 3/4 in, Outside Dia. 7 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WARNING ALARM: DUAL FUNCTION, 102 DB BACK-UP / 102 DB DUAL TONE, 12 TO 24VDC (DF532)
- AMERICAN FORGE AND FOUNDRY Lightning Lift™ Heavy Duty Floor Jacks (53350E)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5 x 12 Foot (3011034)
- HI-RUN Lawn/Garden Inner Tube, 12" L, 2.77 lb. (TUN4012)
- BALDWIN FILTERS Air Filter, 6-5/8 x 7-7/8 in. (PA641)
- BALDWIN FILTERS Air Filter, 9-9/32 x 13-1/2 in. (RS3736)
- BALDWIN FILTERS Air Filter, Panel, 12-3/4" L (PA30255)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2799)
- BALDWIN FILTERS Air Filter, 4 x 3-5/32 in. (PA4557)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- Baldwin Filters Automotive Engine Air Filters