Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/8 x 18-3/8 in.
Mfr # PA2519
Zoro # G0779055
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 18 3/8 in
- Width 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2519
- Zoro # G0779055
- UPC # 791440019782
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 18 3/8 in |
Width | 7 5/8 in |
Length | 18 3/8 in |
Outside Dia. | 7 5/8 in |
Inside Diameter | 7/8 in |
Overall Height | 18 3/8 in |
Outside Diameter - Bottom | 7 5/8 in |
Inside Diameter - Bottom | 6 1/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 3/8 in, Width 7 5/8 in, Length 18 3/8 in, Outside Dia. 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD TRUCK RACK ACCESSORY CROSS MEMBER, STEEL, FULL SIZE (1290-52-01)
- GENUINE Hose Flange, 06F121132H (06F121132H)
- OTC Fuel Injection Fitting Ford (518495)
- MOTORMITE 19 GAUGE 50 FT STAINLESS STEEL MECHANICS (10161)
- BALDWIN FILTERS Air Filter, 9-9/16 x 11-19/32 in. (PA1701 ELE)
- BALDWIN FILTERS Air Filter, 5-23/32 x 17-1/2 in. (PA2621)
- BALDWIN FILTERS Air Filter, 12-1/32 x 14-1/2 in. (PA2707)
- BALDWIN FILTERS Air Filter, 6-5/8 x 15-17/32 in. (PA2946)
- BALDWIN FILTERS Air Filter, 4-7/16 x 25/32 in. (PA2222)
- BALDWIN FILTERS Air Filter, 4-3/16 x 5-3/4 in. (PA1946)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- Baldwin Filters Automotive Engine Air Filters