Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/8 x 17-3/8 in.
Mfr # PA2410
Zoro # G5682765
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 3/8 in
- Width 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2410
- Zoro # G5682765
- UPC # 791440018570
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 3/8 in |
Width | 7 5/8 in |
Length | 17 3/8 in |
Outside Dia. | 7 5/8 in |
Inside Diameter - Bottom | 6 1/16 in |
Inside Diameter | 5/8 in |
Outside Diameter - Bottom | 7 5/8 in |
Overall Height | 17 3/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 3/8 in, Width 7 5/8 in, Length 17 3/8 in, Outside Dia. 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Pressure Line Assembly, 71088 (71088)
- SEA DOG Fill-Fuel W/Splash Guard, #351750-1 (351750-1)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7487)
- BALDWIN FILTERS Air Filter, 13-7/32" L, 8-1/32" W (PA30275)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2354)
- BALDWIN FILTERS Air Filter, 3-11/16 x 4-11/32 in. (BT367)
- BALDWIN FILTERS Air Filter, 5-1/32 x 4-7/16 in. (PA4930)
- BALDWIN FILTERS Air Filter, 6-27/32 x 15-3/8 in. (PA2551)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- BALDWIN FILTERS Air Filter, Panel, 14-21/32" L, 3-25/32" W (PA30270)
- Baldwin Filters Automotive Engine Air Filters