Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/8 x 15-7/8 in.
Mfr # PA2526
Zoro # G2784774
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 7/8 in
- Width 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA2526
- Zoro # G2784774
- UPC # 791440019881
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 7/8 in |
Width | 7 5/8 in |
Length | 15 7/8 in |
Outside Dia. | 7 5/8 in |
Overall Height | 15 7/8 in |
Outside Diameter - Bottom | 7 5/8 in |
Inside Diameter - Bottom | 6 1/16 in |
Inside Diameter | 21/32 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 7/8 in, Width 7 5/8 in, Length 15 7/8 in, Outside Dia. 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Dual Propeller For Mercruiser Bravo Three, Front, 24in Pitch (1654-155-24)
- ILC Replacement for GE General Electric G.E 44924 replacement light bulb lamp (44924 GE GENERAL ELECTRIC G.E)
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- JR PRODUCTS JR Products 10515 Stainless Steel T-Style Door Holder - 4" (10515)
- BALDWIN FILTERS Air Filter, 1-13/16 x 6-5/8 in. (RS3930)
- BALDWIN FILTERS Air Filter, 9-23/32 x 6 in. (PA5665)
- BALDWIN FILTERS Air Filter, 8-3/4 x 5-31/32 in. (PA3890)
- BALDWIN FILTERS Air Filter, 5-11/32 x 2-25/32 in. (PA4428)
- BALDWIN FILTERS Air Filter, 2-17/32 x 10-1/8 in. (PA2489)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- PUROLATOR Purolator A35433 PurolatorONE Advanced Air Filter (A35433)
- Baldwin Filters Automotive Engine Air Filters