Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/8 x 15-21/32 in.
Mfr # PA4709
Zoro # G5602134
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Outer Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 21/32 in
- Width 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4709
- Zoro # G5602134
- UPC # 791440067868
- Country of Origin Morocco
- Category Automotive Engine Air Filters
Dimensions
Height | 15 21/32 in |
Width | 7 5/8 in |
Length | 15 21/32 in |
Outside Dia. | 7 5/8 in |
Overall Width | 7 5/8 in |
Outside Diameter | 7 5/8 in |
Overall Length | 15 21/32 in |
Overall Height | 15 21/32 in |
Details
Air Filter Type - Automotive | Engine Outer Air Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | 19/32 in (15.1) and 3-11/16 in (93.7) I. Gasket, Attached Gasket, Wing Nut |
Description/Special Features | Outer Air Filter Element |
Type | Element/Outer |
Features | Outer Air Filter Element |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 21/32 in, Width 7 5/8 in, Length 15 21/32 in, Outside Dia. 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Twist Socket, 1/2" Drive - 7/8" (30118-05)
- LISLE Disc Brake Piston Tool (28600)
- GATES Auto V-Belt, Industry Number 9520HD (9520HD)
- UWS BLACK/69IN SINGLE LID DEEP FS TOOLBOX (TBSD-69-BLK)
- BALDWIN FILTERS Air Filter, 6-11/16 x 1-3/4 in. (PA4321)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA2732)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-13/32 in. (PA1904)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- MANN FILTER Mann Filters, C27009 (C27009)
- Baldwin Filters Automotive Engine Air Filters