Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/8 x 15-13/32 in.
Mfr # PA1904
Zoro # G2463167
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 15 13/32 in
- Width 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1904
- Zoro # G2463167
- UPC # 791440014732
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 13/32 in |
Width | 7 5/8 in |
Length | 15 13/32 in |
Outside Dia. | 7 5/8 in |
Inside Diameter | 7/8 in |
Inside Diameter - Bottom | 6 1/16 in |
Overall Height | 15 13/32 in |
Outside Diameter - Bottom | 7 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 15 13/32 in, Width 7 5/8 in, Length 15 13/32 in, Outside Dia. 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Maxlife, Synthetic Blend, 10W-30, 1 Qt (797976)
- VELVAC Nylon Split Loom 5/8"Id X 100' Spool (020110-7)
- WIX FILTERS Fuel Filter #Wix 33019 (33019)
- ABRAMS 4" Round Black Rubber Grommet for 4 Inch Round STT Light (TLG-40R)
- BALDWIN FILTERS Crankcase Breather Filter, Rectangular (SA4142)
- BALDWIN FILTERS Air Filter, 7-11/16 x 15-23/32 in. (RS3992)
- BALDWIN FILTERS Air Filter, 6-5/8 x 6-5/16 in. (PA5326)
- BALDWIN FILTERS Air Filter, 5-31/32 x 10-3/8 in. (PA2372)
- BALDWIN FILTERS Air Filter, 10-5/8 x 28-17/32 in. (PA2680)
- BALDWIN FILTERS Air Filter, 11-3/8 x 21-9/32 in. (RS4564)
- RACOR Filter, Breather (41728)
- Baldwin Filters Automotive Engine Air Filters