Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/16 x 3-13/32 in.
Mfr # PA4148
Zoro # G3024332
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 3 13/32 in
- Width 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA4148
- Zoro # G3024332
- UPC # 791440062542
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 3 13/32 in |
Width | 7 5/16 in |
Length | 13 3/8 in |
Overall Width | 7 5/16 in |
Overall Length | 13 3/8 in |
Overall Height | 3 13/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | A. Gasket.: (1) Attached; F. Gasket.: (1) Included |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Use Location | Engine |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford |
Product Type | Engine Air Filter |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Light Duty Trucks |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 3 13/32 in, Width 7 5/16 in, Length 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Electronic Siren, 200W, 6.5" D, 2.7" H (3692S)
- DAYCO Tension Pulley, Industry Number 89051 (89051)
- POLYFORM U.S. Polyform G-3 Twin Eye Fender 5.5 Inch x 19 Inch - Graphite (G-3-GRAPHITE)
- AUTOTEX Wiper Blade, Universal, Size 13 In (M6-13)
- BALDWIN FILTERS Air Filter, 4-23/32 x 1-31/32 in. (PA3959)
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- BALDWIN FILTERS Air Filter, 6-9/16 x 1-5/16 in. (PA2135)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- BALDWIN FILTERS Air Filter, 2-15/32"H, 2-15/32"L, 7-27/32"W (PA30189)
- BALDWIN FILTERS Air Filter, 8-1/4 x 13-3/8 in. (PA4627)
- BALDWIN FILTERS Air Filter Element, 6-11/16" Height (PA30101)
- Baldwin Filters Automotive Engine Air Filters