Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/16 x 2-1/4 in.
Mfr # PA4120
Zoro # G3354312
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 5/16 in
- Width 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA4120
- Zoro # G3354312
- UPC # 791440059085
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 5/16 in |
Width | 7 5/16 in |
Length | 13 3/8 in |
Overall Length | 13 3/8 in |
Overall Width | 7 1/4 in |
Overall Height | 2 5/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Description/Special Features | Panel Air Element |
Filter Design | Panel |
Type | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Compatible Vehicle Make | Ford |
Compatible Vehicle Type | Light Duty Trucks |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Product Type | Engine Air Filter |
Use Location | Engine |
Standards | ISO 9001:2015 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 5/16 in, Width 7 5/16 in, Length 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Power Steering Pressure Hose, 80409 (80409)
- HOLLAND BAR STOOL CO 37 x 12.5 Georgia "Bulldog" Tire Cover (TCH1GA-DogBK)
- SURE SHOT Repait Kit, Partial, For Model M (KM5)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- BALDWIN FILTERS Air Filter Element, 11-29/32 in. L (PA10026)
- BALDWIN FILTERS Air Filter, 12-1/16 x 10-7/16 in. (PA1663)
- BALDWIN FILTERS Air Filter, Panel, 8-15/16 in. L (PA30093)
- BALDWIN FILTERS Air Filter, 13-7/8 x 2-5/8 in. (PA2110)
- BALDWIN FILTERS Air Filter, 3-5/32 x 9-1/32 in. (PA4548)
- BALDWIN FILTERS Air Filter, 14-7/32 x 15-17/32 in. (RS3712)
- Baldwin Filters Automotive Engine Air Filters