Shop All Automotive Engine Air Filters
Baldwin Filters
Air Filter, 7-5/16 x 17-19/32 in.
Mfr # PA1880
Zoro # G0961423
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Inner Air Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 17 19/32 in
- Width 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA1880
- Zoro # G0961423
- UPC # 791440014459
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 17 19/32 in |
Width | 7 5/16 in |
Length | 17 19/32 in |
Outside Dia. | 7 5/16 in |
Overall Height | 17 19/32 in |
Outside Diameter - Bottom | 8 15/32 in |
Outside Diameter | 7 5/16 in |
Flange Diameter | 8 15/32 in |
Inside Diameter | 11/16 in |
Inside Diameter - Bottom | 6 3/16 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 17 19/32 in, Width 7 5/16 in, Length 17 19/32 in, Outside Dia. 7 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Red Mini Pc Sidemarker Red Lens (TQ S34-RR00-1)
- ZORO SELECT Color Reflector, Oval, Red, 12\u0022 L (70-0030-01)
- WESTWARD Pneumatic Fluid Evacuator, 4 Gal. Capacity (20KY58)
- POWERBUILT 4Pc Disconnect Tool Set (Small Sizes) (641478)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Air Filter, 11 x 19-13/16 in. (PA4860)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- BALDWIN FILTERS Air Filter, 12-25/32 x 8-5/32 in. (PA1782)
- BALDWIN FILTERS Air Filter, 8-5/16 x 11-3/4 in. (RS3513)
- BALDWIN FILTERS Air Filter, 6-7/8 x 16-3/8 in. (LL2426-FN)
- BALDWIN FILTERS Air Filter, 7-7/8 x 18-1/2 in. (RS4672)
- Baldwin Filters Automotive Engine Air Filters